Beli 3d printing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Creality Printer 3DDeskripsi:3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
- 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D)Deskripsi:Free Installation (Jabodetabek) Online or OnsiteFree 5 Roll Filamentatribut:
- Extruder: Single (Including ABS Extruder,TPU Extruder, PLA Extruder)
- Build Volume (mm): 205x255x225
- Nozzle diameter (mm): 0.2, 0.4, 0.5, 0.6
- Layer Resolution (mm): 0.05/0.1/0.15/0.2/0.25/0.3/0.35/0.4
- Connectivity: USB Cable, WiFi, LAN and USB Stick
- Touch Screen: LCD 4.3 inch
- Maximum Build Plate Temperature (°C): 100
- Calibration and Leveling: Automatic Nozzle Height and Automatic Leveling
- Enclosure: Full
- Dual Filtration System: HEPA and Actived Carbon
- Print Surface: Perf Glass or Flex Glass, Heated
- Print Resume on Power Interrupt: Yes
- Pause To Change The Type Of Filament: Yes
- Out Of Filament Detection: Yes
- Filament Compatibility: UP Fila ABS, ABS+, PLA, TPU, and More
- Support OS: Windows 7/8/10, Mac OS X, iOS 8.x/9/x
- Importable File Formats: .tsk, up3, .ups, .stl, .obj, .3mf, .ply, .off, .3ds, .gcode
- 3D Solution Printer BambuLab Multi Color (Printer 3D)atribut:
- Build Volume (mm³): 180x180x180
- Material of Chasis: Steel + Extruded Aluminium
- Frequency (Hz): 50/60
- Material of Hot End: All-Metal
- Material of Nozzle: Stainless Steel
- Max Acceleration of Toolhead (mm/s2): 10000
- Maximum Build Plate Temperature (°C): 80
- Maximum Power (W): 150
- Maximum Speed of Toolhead (mm/s): 500
- Voltage (V AC): 100-240
- SUNLU 3D Printer Filament PETG 1.75mm (Filamen Printer 3D)Deskripsi:PETG filament good toughness, high hardness, high impact strength, and more durable than PLA. PETG has high layer adhesion and resistance, suited for print Mechanically-Stressed Components / Parts. No Odour printing, it allows to printing indoor. Doesn't warp printing.PETG can easily print on any surface, such as Glass, Buildtak, etc.3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.atribut:
- Material: PETG / Polyethylene Terephthalate Glycol
- Diameter (mm): 1.75
- Diameter Tolerance (mm): 0.02
- Printing Temperature (°C): 230 - 260
- Bed Temperature (°C): 60 - 120
- Box Measurement (cm): 21x21x7.3
- Inspection Report: ROHS / REACH
- Melt Flow Rate (g/10min): 8-13 (at 230°C, 2.16kg)
- Net Length (m): 330
- Packaging: Plastic, Vaccumed
- Printing Speed (mm/s): 50-100
- Roll Measurement (cm): Dia. 20x6.6
- Tensile Strength (kgf): 9-14
- Biqu Printer 3DDeskripsi:3D Printer BIQU B1 SKR V1.4 adalah 3D Printer canggih dengan harga yang cukup terjangkau dan menggunakan teknologi FDM, mencetak objek 3 dimensi dengan cara melelehkan material filament.atribut:
- Frame Shape: Inverted T/ CartesianXZ
- Frame Material: Aluminium Extrusion
- Mold Size (mm): 235x235x270
- Extruder Type: Bowden
- Hotbed Material: Soft Magnetic Bed Plate
- Bed Leveling: Manual
- Hotbed Temperature (°C): 110 (AC powered, heats up faster)
- Hotend Temperature (°C): 260
- Interface: BTT TFT35 V3.0 with 2 operating systems (Marlin and Biqu)
- MotherBoard & Motor Driver: BTT SKR V1.4, 32 Bit & TMC2225 (super quiet)
- Nozzle type: Single nozzle, 0.4mm
- Power Supply: non-Meanwell Power Supply
- LULZBOT Printer 3Datribut:
- UNSPSC: 43212104
- DREMEL 3D Printer Filament (Filamen Printer 3D)Deskripsi:Nylon filament (also called polyamide filament) is a flexible, lightweight, and wear-resistant material that is stronger and less brittle than ABS and PLA filament. Nylon filament requires a heated build platform for printing and emits toxic fumes when heated. It is used for creating various consumer products, tools, mechanical components, machine parts, structural parts, and containers.
- SUNLU 3D Printer Filament PLA Plus 1.75mm (Filamen Printer 3D)Deskripsi:Enhanced version PLA that's less brittle and more durable. PLA Plus is for applications where good vibration absorption and a lower fracture rate is needed.PLA Plus SUNLU has higher impact strength compared to ABS and PLA with a heat resistance rivaling ABS.3D Printing Storage TIPS : After print, store filament in a plastic-sealed bag or box and add Silica-gel to prevent moisture.atribut:
- Material: PLA / Polylactid Acid Plus
- Diameter (mm): 1.75
- Diameter Tolerance (mm): ±0.02
- Bambulab 3D Printer Filament PLA Basic (Filamen Printer 3D)Deskripsi:Bambu PLA is the most common material in 3D printing as it's easy to print and inexpensive.Meanwhile, its stiffness and strength can meet most printing needs. It is worth mentioningthat it can biodegrade in some artificial composting conditions. Bambu PLA Basic is designedfor high-speed printing. Compared to general PLA, it can easily achieve printing speeds up to250-300 mm/s and has excellent toughness and Z-layer strength.All AMS Series Compatibleatribut:
- Diameter (mm): 1.75
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- SUNLU LCD/DLP 3D Printer Resin Standard (Tinta Resin 3D)Deskripsi:Sunlu Standard Resin a normal LCD/DLP resin that works with almost every LCD/DLP 3D printer. It features excellent fluidity to produce a consistent and high precision parts; with affordable price point suitable for general resin printing application. The resin is manufactured with high standard to enable it to produce high resolution 3D prints, and is neatly packaged with solid bottle, anti tamper seal and internal bubble wraps, to ensure the resin will not spill or damaged during transit.atribut:
- Size (kg): 1
- Packaging: Bottle
- NINJAFLEX 3D Printer Filament (Filamen Printer 3D)Deskripsi:These drill bits have a bright finish that is not affected when the bits' cutting edges are resharpened. They also have spiral flutes that evacuate chips as the bits drill into a workpiece.atribut:
- UNSPSC: 24141706
- Diameter (mm): 1.75
- eSUN 3D Printer Filament PLA+ 1.75 (Filamen Printer 3D)Deskripsi:eSUN PLA+ is an improved version of PLA filaments with higher heat resistance, extra rigidity and overall more durable performance compared to standard PLA; which makes PLA+ a better option for general 3D printing as well as structural parts like gears, sparepart, etc.atribut:
- Diameter (mm): 1.75 (Tolerance ±0.05mm)
- Recommended Print Temperature (°C): Hotend: 205-225 Bed/Build Plate: 0/65
- AS ONE 3D Printer Supply (Printer 3D)atribut:
- Power Supply (V AC): 100 (at 50/60Hz)
Daftar Harga 3d printing Terbaru October 2026
| Creality Printer 3D | Rp3.499.900 |
| Anycubic Printer 3D | Rp2.899.900 |
| 3D Solution UP 300 Filament FDM 3D Printer (Filamen Printer 3D) | Rp70.999.900 |
| 3D Solution Printer BambuLab Multi Color (Printer 3D) | Rp6.999.900 |
| LDO Motors Printer 3D | Rp12.999.900 |
| XYZprinting Printer 3D | Rp12.999.900 |
| Anet Printer 3D | Rp3.199.900 |
| SUNLU 3D Printer Filament PETG 1.75mm (Filamen Printer 3D) | Rp259.900 |
| Biqu Printer 3D | Rp5.899.900 |
| LULZBOT Printer 3D | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/1rP105478063-1.jpg)
/a7P110158367-1.jpg)



/rnP107883995-1.jpg)


/o4P109323868-1.jpg)
/11P107884037-1.jpg)
/ofP114295879-1.jpg)

/naP115228838-1.jpg)
/avP108516391-1.jpg)
/cnP109329455-1.jpg)

/moP108514816-1.jpg)
/8iP107988306-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)